ODOUR ELIMINATOR FOR A/C EVAPORATOR

893.764500 - UNSPSC 47131816
0893764500083 1
ODOUR ELIMINATOR FOR A/C EVAPORATOR ODOUR ELIMINATOR FOR A/C EVAPORATOR
ODOUR ELIMINATOR FOR A/C EVAPORATOR

Delivery

In stock delivery from our warehouses.

Eliminates odors caused by mold, mildew, fungus and other contaminants such as tobacco, in the A/C evaporator

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 2:38 PM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 2:38 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 482 g
Compatibility Universal
EAN 4053479290164

Features

Foaming cleanser eliminates stale odor fast
Includes improved spray hose
Safe for all mobile and stationary A/C evaporators
Fast acting, long lasting odor control formula
One can be used for multiple vehicles
To be used into drain tube (source of condensation drip)
The foam will expand in the evaporator, break down and drain from the evaporator through the drain tube

Customers Also Viewed

Is Often Bought With

You Might Also Like